Heavy Duty Workspace Manual Turntable
Mfr # TT-30-7/8
Zoro # G0982311
product price: $448.99
/eaKey Features
Load Capacity
1000
Height
0.8125 in
Color
Black/Silver
Material
Steel
Product Type
Heavy Duty Workspace Manual Turntable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT-30-7/8
Zoro #
G0982311
UPC #
691215044325
Country of Origin
United States
Dimensions
Height
0.8125 in
Details
Item
Heavy Duty Workspace Manual Turntable
Load Capacity
1000
Color
Black/Silver
Material
Steel
Product Type
Heavy Duty Workspace Manual Turntable
Description
Heavy Duty Workspace Manual Turntable, Product Type Heavy Duty Workspace Manual Turntable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.