Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Workspace Manual Turntable

  • Mfr # TT-N-24-4

  • Zoro # G0985875


product price: $437.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Load Capacity
500
Height
3.6875 in
Material
Steel
Finish
Painted
Color
Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-N-24-4
Zoro #
G0985875
UPC #
691215044240
Country of Origin
China

Dimensions

Height
3.6875 in

Details

Item
Heavy Duty Workspace Manual Turntable
Load Capacity
500
Material
Steel
Finish
Painted
Color
Black/Silver
Product Type
Heavy Duty Workspace Manual Turntable

Description

Heavy Duty Workspace Manual Turntable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.