
Heavy Duty Workspace Manual Turntable
Mfr # TT-N-30-DPED
Zoro # G5215990
product price: $986.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Load Capacity
300
Height
22.9375 in
Color
Blue/Black
Material
Steel
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT-N-30-DPED
Zoro #
G5215990
UPC #
691215044332
Country of Origin
United States
Dimensions
Height
22.9375 in
Details
Item
Heavy Duty Workspace Manual Turntable
Load Capacity
300
Color
Blue/Black
Material
Steel
Finish
Painted
Product Type
Heavy Duty Workspace Manual Turntable
Description
Heavy Duty Workspace Manual Turntable, Product Type Heavy Duty Workspace Manual Turntable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.