Zoro Homepage

Heavy Duty Yellow Barrier, Curved Feet

  • Mfr # PRAIL-102-HD-Y

  • Zoro # G5437190


product price: $179.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Depth
20-3/32 in.
Material
Steel
Finish
Powder Coat
Length
20.0938
Weight
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRAIL-102-HD-Y
Zoro #
G5437190
UPC #
691215031431
Country of Origin
China

Dimensions

Depth
20-3/32 in.
Length
20.0938
Height
40.3125
Width
101.75
Overall Length
20-3/32 in.
Overall Height
40-5/16 in.
Overall Width
101-3/4 in.
Outside Dia.
1-5/8 in.
Length (Ft.)
1.6745 ft.

Details

Item
Heavy Duty Yellow Barrier,Curved Feet
Material
Steel
Finish
Powder Coat
Weight
56
Color
Yellow
Includes
(1) Heavy Duty Crowd Control interlocking Barrier with Curved Feet
Features
Attractive and functional design ideal for directin.g personnel. Each railin.g in.cludes connectors to attach multiple units end-to-end. Feet are removable so railin.g will lay flat for shippin.g and storage. Rugged welded steel construction long lastin.g use
Guard Rail Item
Crowd Control interlocking Barriers

Description

Heavy Duty Yellow Barrier,Curved Feet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.