Zoro Homepage

HEFTI-LIFT ATTACH RUBBER ROLLER

  • Mfr # HYDC-RR

  • Zoro # G001798170


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Overall Width
4-3/4 in.
Overall Length
25 in.
Load Capacity
880 lb.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYDC-RR
Zoro #
G001798170
UPC #
691215117166
Country of Origin
China

Dimensions

Overall Width
4-3/4 in.
Overall Length
25 in.
Overall Height
6 in.
Size
25" x 4-3/4" x 6"
Platform Length
25"
Width
4.75
Depth
25 in.
Height
6
Length
25

Details

Item
Rubber Roller For Hefti Lifts
Color
Yellow
Load Capacity
880 lb.
Material
Steel
Includes
4.5" x 2" fork pockets
Weight
20
Assembled
Yes

Description

The roller attachment allows the user to roll items from the platform to another surface with minimal bending and twisting. Strong construction for longevity and a compact design for storage when not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.