Zoro Homepage

HEFTI-LIFT ATTACHMENT V BLOCK

  • Mfr # HYDC-VBLK

  • Zoro # G901798072


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Overall Width
15-3/4 in.
Overall Length
23-5/8 in.
Load Capacity
880 lb.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYDC-VBLK
Zoro #
G901798072
UPC #
691215117159
Country of Origin
China

Dimensions

Overall Width
15-3/4 in.
Overall Length
23-5/8 in.
Overall Height
3-1/8 in.
Size
23-5/8" x 15.75" x 3-1/8"
Platform Length
23.625"
Height
3.125
Depth
23-5/8 in.
Width
15.75
Length
23.625

Details

Item
V Block Conveyor For Hefti Lift
Color
Blue
Load Capacity
880 lb.
Material
Steel
Includes
Simple installation for immediate use
Weight
25
Assembled
Yes

Description

The conveyor attachment is designed for rotating and sliding products from surface area to surface area. The open sided platform lets the user unload/load products from 3 sides. A simple installation allows the user to obtain immediate use and diminish the amount of bending and lifting of heavy objects. A blue finish promotes longevity while transferring units.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.