Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEFTI-LIFT ATTACHMENT V-SHAPE FORK

  • Mfr # HYDC-VFRK

  • Zoro # G701798210


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Overall Width
9-7/8 in.
Overall Length
25-1/2 in.
Load Capacity
880 lb.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HYDC-VFRK
Zoro #
G701798210
UPC #
691215117111
Country of Origin
China

Dimensions

Overall Width
9-7/8 in.
Overall Length
25-1/2 in.
Size
25-1/2" x 9-7/8" x 9"
Platform Length
25.5"
Overall Height
9 in.
Depth
25-1/2 in.
Height
9
Length
25.5
Width
9.875

Details

Item
V Fork Attach For Hefti Lifts
Color
Yellow
Load Capacity
880 lb.
Material
Steel
Includes
Simply attachable and compact for storage.
Weight
26
Assembled
Yes

Description

The V forks allow the user to easily pickup and transfer bundles or products securely. The v shape diminishes the chances of slide/roll off of products. Simply attachable and compact for storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.