
High Impact Plastic Multi- Purpose Ramp
Mfr # MPR-2410
Zoro # G0984901
product price: $58.85
/eaKey Features
Load Capacity
5000
Material
Plastic
Width
23.8125
Length
10.625
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPR-2410
Zoro #
G0984901
UPC #
691215061728
Country of Origin
China
Dimensions
Width
23.8125
Length
10.625
Overall Length
10.625 ft
Details
Item
High Impact Plastic Multi- Purpose Ramp
Load Capacity
5000
Material
Plastic
Color
Black
Weight
6
Description
High Impact Plastic Multi- Purpose Ramp
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.