Zoro Homepage

HIGH IMPACT PLASTIC UPRIGHT RACKGUARD 20

  • Mfr # PRUD-20-2833

  • Zoro # G701795288


product price: $28.29
/ea
Sold in multiples of 2 for $56.58
Item requires special delivery charges. A $22.50 per item surcharge will be applied.

Key Features

Overall Width
3.625
Size
3 x 3.625 x 19.25
Color
Yellow
Material
Plastic
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRUD-20-2833
Zoro #
G701795288
UPC #
691215130462
Country of Origin
United States

Dimensions

Overall Width
3.625
Size
3 x 3.625 x 19.25
Overall Height
19.25
Width
3.625
Length
3
Depth
3
Height
19.25
Overall Length
3

Details

Color
Yellow
Material
Plastic
Features
Weight
2
Application
Protect valuable racks and items with the high impact rack guard.

Description

Protect valuable racks and items with the high impact rack guard. Impact resistant outer shell with internal shock absorbing pad for added protection. Double stack for extra height protection. Two heavy duty zip ties included for easy installation. High visibility fluorescent yellow color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.