Zoro Homepage
This item is Discontinued.
Vestil High Profile AC Power Post Table, Load Cap. 2000 lb., Platform Length: 48" MT-3048-HP-AC

High Profile AC Power Post Table, Load Cap. 2000 lb., Platform Length: 48" (Discontinued)

  • Mfr # MT-3048-HP-AC
  • Zoro # G5437890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-3048-HP-AC
Zoro #
G5437890
UPC #
691215090360
Country of Origin
United States

Dimensions

Platform Length
48"
Overall Height
46-1/4"
Overall Width
30"

Details

Load Capacity
2000 lb.
Item
High Profile AC Power Post Table,30 x 48

Description

High Profile AC Power Post Table,30 x 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.