Zoro Homepage

High Profile Mach And Rack Guard, 48x36x4

  • Mfr # HPRO-48-36-4

  • Zoro # G5438959


product price: $258.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Depth
52-1/8 in.
Material
Steel
Finish
Powder Coat
Length
52.125
Weight
62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPRO-48-36-4
Zoro #
G5438959
UPC #
691215024044
Country of Origin
United States

Dimensions

Depth
52-1/8 in.
Length
52.125
Height
36.5625
Width
8
Overall Length
52-1/8 in.
Overall Height
36-9/16 in.
Overall Width
8 in.
Outside Dia.
4-1/2 in.
Mounting Hole Dia.
7/8 in.
Mounting Plate Dimensions
4" x 4"
Length (Ft.)
4.34375 ft.

Details

Item
High Profile Mach And Rack Guard,48x36x4
Material
Steel
Finish
Powder Coat
Weight
62
Color
Yellow
Includes
(1) High Profile Machinery and Rack Guard
Guard Rail Item
High Profile Machinery Guards
Features

Description

High Profile Mach And Rack Guard,48x36x4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.