Zoro Homepage

High Profile Machinery Guard

  • Mfr # HPRO-60-42-4

  • Zoro # G0987485


product price: $285.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Depth
64.125
Material
Steel
Finish
Powder Coat
Length
64.125
Weight
88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPRO-60-42-4
Zoro #
G0987485
UPC #
691215088008
Country of Origin
United States

Dimensions

Depth
64.125
Length
64.125
Height
42.5625
Width
8
Overall Length
64.125
Overall Height
42.5625
Overall Width
8
Top Rail Height
42 5/8 in
Mounting Hole Diameter
7/8 in
Mid-Rail Height
21 in
Mounting Plate Width
8 in
Mounting Plate Length
8 in
Guardrail Diameter
4 1/2 in

Details

Item
High Profile Machinery Guard
Material
Steel
Finish
Powder Coat
Weight
88
Color
Yellow
Features
Rail Mounting Style
Floor Mounted
Product Type
Guardrail
Includes Mounting Hardware
Mounting Hardware Not Included
Compatible Manufacturer Model Number
AS-344, AS-344-4PK

Description

Material Steel, Finish Powder Coated, Yellow, Overall Height 42 5/8 in, Number of Ribs Not Applicable, Overall Length 5 3/8 ft, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.