Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Profile Machinery & Rack Guard

  • Mfr # HPRO-36-36-2

  • Zoro # G0983949


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Depth
38-5/16 in.
Material
Steel
Finish
Powder Coat
Length
38.3125
Weight
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPRO-36-36-2
Zoro #
G0983949
UPC #
691215023979
Country of Origin
United States

Dimensions

Depth
38-5/16 in.
Length
38.3125
Height
36.375
Width
4
Overall Length
38-5/16 in.
Overall Height
36-3/8 in.
Overall Width
4 in.
Outside Dia.
1-11/16 in.
Mounting Plate Dimensions
4" x 4"
Mounting Hole Dia.
7/16 in.
Length (Ft.)
3.19271 ft.

Details

Item
High Profile Machinery & Rack Guard
Material
Steel
Finish
Powder Coat
Weight
18
Color
Yellow
Includes
(1) High Profile Machinery and Rack Guard
Features
High profile design provides added protection to personnel and equipment. Four pre-drilled mountin.g holes in. base plate allow quick lag down in.stallation. Powder coat yellow fin.ish provides long lastin.g durable coverage. Heavy-duty welded steel construction protects racks, buildin.g walls, expensive equipment, and hundreds of other applications
Guard Rail Item
High Profile Machinery Guards

Description

High Profile Machinery & Rack Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.