Zoro Homepage

High Profile Machinery & Rack Guard

  • Mfr # HPRO-36-42-2

  • Zoro # G0984265


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Depth
38-5/16 in.
Material
Steel
Finish
Powder Coat
Length
38.3125
Weight
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPRO-36-42-2
Zoro #
G0984265
UPC #
691215023993
Country of Origin
United States

Dimensions

Depth
38-5/16 in.
Length
38.3125
Height
42.375
Width
4
Overall Length
38-5/16 in.
Overall Height
42-3/8 in.
Overall Width
4 in.
Outside Dia.
1-11/16 in.
Mounting Hole Dia.
7/16 in.
Mounting Plate Dimensions
4" x 4"
Midrail Height
21 in.
Length (Ft.)
3.19271 ft.

Details

Item
High Profile Machinery & Rack Guard
Material
Steel
Finish
Powder Coat
Weight
20
Color
Yellow
Includes
(1) High Profile Machinery and Rack Guard
Guard Rail Item
High Profile Machinery Guards
Features

Description

High Profile Machinery & Rack Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.