Zoro Homepage

HOIST ATTACHMENT-DOUBLE HOOK 250 LB CAP

  • Mfr # LMEC-DH

  • Zoro # G401793546


product price: $618.99
/ea
Free Shipping & Returns

Key Features

For Use With
DSJ-300, DSL-300, DSJ-300-P, DSL-300-P, DSJ-300-C, DSL-300-C
Features
Double hook lifter for ideal operation. Designed to lift any type of object for maximum efficiency. Features durable construction for added strength and long life. Mechanical operation only for optimal results
Material
Steel
Load Capacity
250
Height
21.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMEC-DH
Zoro #
G401793546
UPC #
691215027410
Country of Origin
United States

Dimensions

Height
21.4375 in
Overall Width
16.5
Width
16.5
Size
3.5 x 16.5 x 21.4375

Details

For Use With
DSJ-300, DSL-300, DSJ-300-P, DSL-300-P, DSJ-300-C, DSL-300-C
Features
Double hook lifter for ideal operation. Designed to lift any type of object for maximum efficiency. Features durable construction for added strength and long life. Mechanical operation only for optimal results
Material
Steel
Load Capacity
250
Finish
Powder Coat
Color
Gray
Application
Double Hook Lifter is designed to lift virtually any type of object, either small or large, long or short, round or flat.

Description

The Double Hook Lifter is designed to lift virtually any type of object, either small or large, long or short, round or flat. Simple double-hook design with mechanical operation only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.