This item is Discontinued.
This item is Discontinued.
Hoist Trailer, 2K lb. (Discontinued)
Mfr #
H-TRAIL
Zoro #
G5581777
UPC # 691215024303
Country of Origin United States
Category Engine Stands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-TRAIL
- Zoro #
- G5581777
- UPC #
- 691215024303
- Country of Origin
- United States
Dimensions
- Height (In.)
- 103.4375
- Length (In.)
- 93.75
- Width (In.)
- 47.5
- Boom Length (In.)
- 77.75
- Overall Length
- 93.75
- Overall Width
- 47.5
- Size
- 93.75 x 47.5 x 103.4375
- Depth
- 93.75
- Overall Height
- 103.4375
Details
- Item
- Hoist Trailer,4K lb.
- Application
- Unique hoist may be towed behind a car or truck to job site and then used for hundreds of applications.
- Capacity
- 2000
- Max. Boom HTG (In.) Boom Extended
- 90
- Finish
- Painted
- Features
- Tow behind a car or truck to be used for various applications. Includes ball coupler and safety chains for use with most hitches. Features a swivel clevis hook with safety latch at end of boom. Includes telescoping lift arm and legs, and a removable jack handle
- Material
- Steel
- Weight
- 529
- Color
- Blue
Description
Hoist Trailer,4K lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.