Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper, 1 cu. yd., 1500 lb., 57 L X 36 In W

  • Mfr # SPTT-10

  • Zoro # G9905551


product price: $987.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Blue
Load Capacity
1500 lb
Wheel Type
Poly
Wheel Diameter
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTT-10
Zoro #
G9905551
UPC #
691215065986
Country of Origin
United States

Dimensions

Wheel Diameter
5"
Platform Length
58.1875"
Overall Length
58.1875"
Overall Width
38-1/4"
Container Height
36 1/8 in
Overall Height
36.1875"
Caster Dia.
5"
Handle Height
32 3/4 in
Overall LxWxH
58 1/8 in x 38 1/4 in x 36 1/8 in
Caster Wheel Dia.
5 in
Caster Mounting Height
6 1/2 in
Caster Wheel Width
2 in
Caster Mounting Plate Size
4 in x 4 1/2 in

Details

Material
Steel
Color
Blue
Load Capacity
1500 lb
Item
Portable Dump Trucks
Wheel Type
Poly
Handle Type
Top & Bottom
Assembled
No
Container Legend
None
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Poly on Steel
Frame Material - Hoppers and Cube Trucks
Steel
Volume Capacity
1 cu. yd.
Mobility Option
Manual
Load Capacity - Hoppers and Cube Trucks
1500 lb.
Container Material
Steel
Gauge
14 ga
Cubic Yard Capacity
1 cu yd
Includes
Removable Push Handle
Handle Included
Yes
Cubic Foot Capacity
27.0 cu ft.
Color - Hoppers and Cube Trucks
Blue
Wheel Material
Polyurethane
Item - Tilt Trucks
Tilt Truck
Container Material - Hoppers and Cube Trucks
14 ga. Steel
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Capacity
1 cu. yd.
Application
Easily move and empty contents with the balanced design of the portable steel dump truck
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Mounting Plate Bolt Hole Pattern
2 3/4 in x 3 3/8 in
Non-Marking Casters/Wheels
No
Caster Frame Material
Steel
Caster Inside Bolt Hole Spacing
2 5/8 in X 3 in
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Caster Core Material
Polyurethane
Assembled/Unassembled
Unassembled
Caster Outside Bolt Hole Spacing
3 in x 3 5/8 in
Caster Brake Type
Side Pedal Brake
Lid/Cover Type
No Lid/Cover
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Wheel/Tread Material
Polyurethane
Includes Reinforcing Steel Side Rails
Without Reinforcing Side Rails

Description

Tilt Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 1,500 lb, Overall Length 58 1/8 in, Overall Width 38 1/4 in, Overall LxWxH 58 1/8 in x 38 1/4 in x 36 1/8 in, Overall Height 36 1/8 in, Container Material Steel, Color Blue, Handle Type Top & Bottom, Mobility Option Manual, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Wheel Dia. 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.