Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper, Low-Profile, 1/3 cu. yd., 1000 lb.

  • Mfr # SLPT-33

  • Zoro # G9905567


product price: $705.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37"
Overall Length
53-7/8"
Overall Width
30-3/16"
Material
Steel
Cubic Foot Capacity
9.5 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLPT-33
Zoro #
G9905567
UPC #
691215065900
Country of Origin
United States

Dimensions

Overall Height
37"
Overall Length
53-7/8"
Overall Width
30-3/16"
Platform Length
54.25"
Handle Height
37 in
Container Height
22 in
Caster Dia.
5"
Caster Wheel Dia.
5 in
Caster Mounting Height
6 1/2 in
Overall LxWxH
54 1/4 in x 30 1/4 x 37 in
Caster Mounting Plate Size
4 in x 4 1/2 in

Details

Material
Steel
Cubic Foot Capacity
9.5 cu. ft.
Color
Blue
Load Capacity
1,000 lb
Item
Hopper
Hopper Base
Low Profile
Handle Type
Removable Raised
Assembled
No
Caster Material
Poly-on-Steel
Caster Configuration
(2) Swivel with Break, (2) Rigid
Mobility Option
Manual
Container Material
Steel
Includes
Reversable/Removable Handle
Container Material - Hoppers and Cube Trucks
14 ga. Steel
Gauge
14 ga
Container Legend
None
Volume Capacity
1/4 cu. yd.
Item - Tilt Trucks
Low Profile Hopper Truck
Frame Material
Steel
Wheel Material
Polyurethane
Handle Included
Yes
Cubic Yard Capacity
0.35 cu yd
Caster Type
(2) Rigid, (2) Swivel
Frame Material - Hoppers and Cube Trucks
Steel
Load Capacity - Hoppers and Cube Trucks
1000 lb.
Color - Hoppers and Cube Trucks
Blue
Caster/Wheel Mounting Location
Standard
Includes Storage Hooks
Without Storage Hooks
Lid/Cover Type
No Lid/Cover
Non-Marking Casters/Wheels
Yes
Caster Mounting Type
Plate
Includes Reinforcing Steel Side Rails
Without Reinforcing Side Rails
Caster Mounting Plate Bolt Hole Pattern
2 3/4 in x 3 3/8 in
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Steel
Assembled/Unassembled
Unassembled
Caster Outside Bolt Hole Spacing
3 in x 3 5/8 in
Caster Frame Material
Steel
Caster Inside Bolt Hole Spacing
2 5/8 in X 3 in
Caster Brake Type
Side Pedal Brake
Caster Wheel Type
Standard

Description

Low-Profile Hopper Truck, Cubic Foot Capacity 9.0 cu ft, Load Capacity 1,000 lb, Overall Length 54 1/4 in, Overall Width 30 1/4, Overall Height 37 in, Container Material Steel, Frame Material Steel, Color Blue, Handle Type Removable Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Wheel Dia. 5 in, Caster Brake Type Side Pedal Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.