Zoro Homepage

Hopper Optional Lifting Lugs

  • Mfr # LUG

  • Zoro # G0986058


product price: $352.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue
Assembled
Factory Installed
Platform Length
3"
Includes
(4) Lifting Lugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUG
Zoro #
G0986058
UPC #
691215089449
Country of Origin
United States

Dimensions

Platform Length
3"
Overall Length
3
Overall Width
6
Overall Height
8
Width (In.)
6
Size
3 x 6 x 8
Handle Height
45"

Details

Material
Steel
Color
Blue
Item
Hopper Optional Lifting Lugs
Assembled
Factory Installed
Includes
(4) Lifting Lugs
Application
Nestable multi-use cart is ideal for industrial applications

Description

Hopper Optional Lifting Lugs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.