Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOPPER W/O BUMP & DUMP LD 1.5 CU 2K BLUE

  • Mfr # D-150-LD-NB

  • Zoro # G801793542


product price: $1,043.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue
Assembled
Yes
Platform Length
69"
Application
This steel Hopper is the perfect resolution for loading and unloading large amounts of items.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-150-LD-NB
Zoro #
G801793542
UPC #
691215351058
Country of Origin
United States

Dimensions

Platform Length
69"
Overall Height
52
Overall Length
69
Overall Width
43
Width (In.)
43
Size
69 x 43 x 52
Depth
69
Height
52

Details

Material
Steel
Color
Blue
Load Capacity
2000 lb
Assembled
Yes
Application
This steel Hopper is the perfect resolution for loading and unloading large amounts of items.
Includes
Safety Restraint
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Features
Pull chain release for quick dumping. Powder coated finish for added baked in toughness. Fork pockets provide a solid lifting foundation. Safety restraint secures the hopper to the fork truck

Description

This steel Hopper is the perfect resolution for loading and unloading large amounts of items. With a steel construction, the hopper maintains a structural strength that endures the strain of consistent daily use. The manual release feature gives the forklift driver the ability to never leave the driving position, which allows personnel to stay at a safe distance throughout the dumping process. In addition to the smooth surface, the contoured edges let items flow freely out of the hopper for a complete clearing of loaded goods.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.