Horizontal Drum Cradle Carrier
Mfr # HORIZ-70
Zoro # G5218818
product price: $388.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Outside Width
30.5
Height
4.75
Color
Blue
Overall Length
38.5
For Use With
Designed to load and unload open or closed head drums horizontally in racks.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HORIZ-70
Zoro #
G5218818
UPC #
691215023894
Country of Origin
United States
Dimensions
Outside Width
30.5
Height
4.75
Overall Length
38.5
Length
38.5
Details
Item
Horizontal Drum Cradle Carrier
Color
Blue
For Use With
Designed to load and unload open or closed head drums horizontally in racks.
Material
Steel
Description
Horizontal Drum Cradle Carrier
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.