Zoro Homepage

Horizontal Retention Basin, 1.2K, 1 Drum, 1 Drum, Steel

  • Mfr # HSRB-YL-1

  • Zoro # G5438907


product price: $403.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Color
Yellow
Width
27
Number of Drums
1
Length
49
Height
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSRB-YL-1
Zoro #
G5438907
UPC #
691215088046
Country of Origin
China

Dimensions

Width
27
Length
49
Height
32
Outside Width
27
Size
49 x 27 x 32
Depth
49
Overall Height
32
Overall Length
49

Details

Item
Horizontal Retention Basin,1.2K,1 Drum
Color
Yellow
Number of Drums
1
Material
Steel
Application
A horizontal retention basin makes storing and draining drums that much mor efficient.
Capacity
1200
Weight
146
Features
Unit is non-flammable and heavy-duty in order to dispense or store steel drums. 100% Recycled steel to resist extreme heat environments. Rugged steel construction provides durability and repair ability. Features built in fork pockets for portability

Description

Horizontal Retention Basin,1.2K,1 Drum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.