Zoro Homepage

Horizontal Retention Basin, 1.2K, 2 Drum, 2 Drum, Steel

  • Mfr # HSRB-YL-2

  • Zoro # G5438898


product price: $728.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Color
Yellow
Number of Drums
2
Width
49
Length
49
Height
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSRB-YL-2
Zoro #
G5438898
UPC #
691215088053
Country of Origin
China

Dimensions

Width
49
Length
49
Height
32
Outside Width
49
Depth
49
Overall Height
32
Overall Length
49
Size
49 x 49 x 32

Details

Item
Horizontal Retention Basin,1.2K,2 Drum
Color
Yellow
Number of Drums
2
Material
Steel
Application
A horizontal retention basin makes storing and draining drums that much mor efficient.
Weight
245
Features
Unit is non-flammable and heavy-duty in order to dispense or store steel drums. 100% Recycled steel to resist extreme heat environments. Rugged steel construction provides durability and repair ability. Features built in fork pockets for portability
Capacity
1200

Description

Horizontal Retention Basin,1.2K,2 Drum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.