Zoro Homepage

Horizontal Semi-Automatic Drum Tong

  • Mfr # DTH-1000

  • Zoro # G5439738


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Width
41.25
Width
41.25
Material
Steel
Finish
Painted
Product Type
Drum Tongs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTH-1000
Zoro #
G5439738
UPC #
691215076739
Country of Origin
China

Dimensions

Overall Width
41.25
Width
41.25

Details

Item
Horizontal Semi-Automatic Lifting Tong
Material
Steel
Finish
Painted
Product Type
Drum Tongs
Compatible Load Type
Drums

Description

Horizontal Semi-Automatic Lifting Tong, Product Type Drum Tongs, Compatible Load Type Drums

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.