Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hvy Dty Cantilever Rack - Straight Arm

  • Mfr # HSA-C-30

  • Zoro # G0986986


product price: $69.79
/ea

Key Features

Load Capacity
1500 lb.
Material
Steel
Depth
30"
Height
9"
Width
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSA-C-30
Zoro #
G0986986
UPC #
691215063197
Country of Origin
China

Dimensions

Depth
30"
Height
9"
Width
5"

Details

Load Capacity
1500 lb.
Item
Heavy Duty Cantilever Straight Arm
Material
Steel

Description

Hvy Dty Cantilever Rack - Straight Arm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.