Zoro Homepage

Hvy Dty Cantilever Racking- Brace Set

  • Mfr # HB-C-14-7

  • Zoro # G0985979


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3500 lb.
Depth
83-1/2"
Width
4"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB-C-14-7
Zoro #
G0985979
UPC #
691215057332
Country of Origin
China

Dimensions

Depth
83-1/2"
Height
168"
Width
4"

Details

Load Capacity
3500 lb.
Item
Heavy Duty Cantilever Brace Set
Material
Steel

Description

Hvy Dty Cantilever Racking- Brace Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.