Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hvy- Duty Cantilever Rking -Incline Arm

  • Mfr # HIA-C-18

  • Zoro # G0987001


product price: $48.92
/ea

Key Features

Load Capacity
2500 lb.
Width
5"
Depth
18"
Material
Steel
Height
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIA-C-18
Zoro #
G0987001
UPC #
691215057103
Country of Origin
China

Dimensions

Width
5"
Depth
18"
Height
9"

Details

Load Capacity
2500 lb.
Item
Heavy Duty Cantilever Incline Arm
Material
Steel

Description

Hvy- Duty Cantilever Rking -Incline Arm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.