Hydraulic Double Scissor Cart, 220 lb. Cap, 17-1/2"W, 27"L
Mfr # CART-200-D
Zoro # G5425835
product price:Â $609.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Load Capacity
220 lb.
Overall Width
17.75
Color
Blue
Width
17.75
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CART-200-D
Zoro #
G5425835
UPC #
691215076098
Country of Origin
China
Dimensions
Overall Width
17.75
Width
17.75
Height
34 in
Details
Load Capacity
220 lb.
Item
Hydra Double Scissor Cart,220 lb,17.5x27
Color
Blue
Material
Steel
For Use With
Material can be easily loaded onto a cart from a table, lowered to safe transporting height, and raised to unload at a destination.
Description
Hydra Double Scissor Cart,220 lb,17.5x27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.