Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYDRAULIC DRUM DUMPER ADAPTER 2 IN DIA.

  • Mfr # HDD-5G-ADP

  • Zoro # G101793846


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Overall Height
1.1875
Overall Length
16.375
Overall Width
1.375
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-5G-ADP
Zoro #
G101793846
UPC #
691215087759
Country of Origin
United States

Dimensions

Overall Height
1.1875
Overall Length
16.375
Overall Width
1.375
Width
1.375
Height
2 in
Drum Dia.
12 in
Depth
16.375
Length
17 in
Size
16.375 x 1.375 x 1.1875
Platform Length
16.375"

Details

Material
Steel
Color
Blue
Load Capacity
50 lb
For Use With
HDD-36-10-P, HDD-36-10-P-SSC, HDD-36-10-S, HDD-36-10-S-SSC, HDD-36-15-P, HDD-36-15-P-SSC, HDD-36-15-S, HDD-36-15-S-SSC, HDD-36-7-P, HDD-36-7-P-SSC, HDD-36-7-S, HDD-36-7-S-SSC, HDD-48-10-P, HDD-48-10-P-SSC, HDD-48-10-S, HDD-48-10-S-SSC, HDD-48-15-P, HDD-48-15-P-SSC, HDD-48-15-S, HDD-48-15-S-SSC, HDD-48-7-P, HDD-48-7-P-SSC, HDD-48-7-S, HDD-48-7-S-SSC, HDD-60-10-P, HDD-60-10-P-SSC, HDD-60-10-S, HDD-60-10-S-SSC, HDD-60-15-P, HDD-60-15-P-SSC, HDD-60-15-S, HDD-60-15-S-SSC, HDD-60-7-P, HDD-60-7-P-SSC, HDD-60-7-S, HDD-60-7-S-SSC, HDD-72-10-P, HDD-72-10-P-SSC, HDD-72-10-S, HDD-72-10-S-SSC, HDD-72-15-P, HDD-72-15-P-SSC, HDD-72-15-S, HDD-72-15-S-SSC, HDD-72-7-P, HDD-72-7-P-SSC, HDD-72-7-S, HDD-72-7-S-SSC
Includes
Five (5) gallon pail adapter fingers for drum dumpers.
Color/Finish
Blue
Assembled
Yes
For Drum Material
Steel, Plastic & Fiber
Application
Optional 5 gallon pail adaptor fingers for hydraulic drum dumper.'
Features
Internal pre-wired heavy-duty electric motor conveniently dumps drums. Adjustable drum restraints work with all types of 30 and 55 gallon drums. Drum rotation design may be stopped at any point. Solid steel construction offers long lasting reliable use
Weight
4

Description

Five (5) gallon pail adaptor fingers for Drum Dumpers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.