Zoro Homepage

HYDRAULIC ELEV CART 42x42 2000 FOOT PUMP

  • Mfr # CART-2000-4242-FP

  • Zoro # G001798118


product price: $2,468.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
42.375
Overall Height
39 in.
Overall Length
66-3/16 in.
Color
Blue
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-2000-4242-FP
Zoro #
G001798118
UPC #
691215319997
Country of Origin
United States

Dimensions

Width
42.375
Overall Height
39 in.
Overall Length
66-3/16 in.
Overall Width
42-3/8 in.
Height
39 in

Details

Color
Blue
Material
Steel
For Use With
Material Handling

Description

Hydraulic Elevating Carts are well suited for manufacturing and distributing industries. Material can be easily loaded onto a cart from a table, lowered to safe transporting height, and raised to unload at a destination. Foot pump includes a soft-lowering down valve for precise positioning and the perfect ergonomic height. The unit rolls on (4) polyurethane casters; two (2) swivel with brakes and two (2) rigid. The tables can be raised and lowered with a single speed foot pump, two speed foot pump or a two speed auto shifter that automatically shifts when the table is loaded. Steel construction with chrome platform and handle on all models, except model CART-200-ALUM which includes an aluminum platform surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.