Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYDRAULIC ELEVATING CART 20x33 500 LB 12V DC

  • Mfr # CART-500-2033-DC

  • Zoro # G101798063


product price: $3,127.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
25
Overall Width
25
Material
Steel
Color
Blue
Height
37.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-500-2033-DC
Zoro #
G101798063
UPC #
691215320030
Country of Origin
United States

Dimensions

Width
25
Overall Width
25
Height
37.125 in
Size
46.5625 x 25 x 37.125

Details

Material
Steel
Color
Blue
For Use With
These carts are ideal for quick lifting and ergonomic material handling.
Features
Long battery life for anytime use. Push button control for simple movement. High handle height for proper ergonomic posture. Attached casters allow rolling over rough terrain
Finish
Painted

Description

These carts are ideal for quick lifting and ergonomic material handling. Battery-powered units allow operators to raise and lower platform with the push of a button. Units roll on two (2) rigid and two (2) swivel poly-on-steel casters. Includes one (1) 12V battery, an on-board charger and battery charge indicator gauge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.