Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYDRAULIC ELEVATING CART 20x40 1000 LB 12V DC

  • Mfr # CART-1000-2040-DC

  • Zoro # G301798191


product price: $3,163.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Color
Blue
Material
Steel
Overall Height
39 in.
Overall Width
24-3/4 in.
Width
24.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-1000-2040-DC
Zoro #
G301798191
UPC #
691215320047
Country of Origin
United States

Dimensions

Overall Height
39 in.
Overall Width
24-3/4 in.
Width
24.75
Overall Length
53-9/16 in.
Height
39 in

Details

Color
Blue
Material
Steel
For Use With
Material Handling

Description

These carts are ideal for quick lifting and ergonomic material handling. Battery-powered units allow operators to raise and lower platform with the push of a button. Units roll on 5 poly-on-steel casters. Includes one (1) 12V battery, an on-board charger and battery charge indicator gauge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.