Zoro Homepage

HYDRAULIC ELEVATING CART 20x40 2500 LB 12DC

  • Mfr # CART-2500-2040-DC

  • Zoro # G101798100


product price: $3,813.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Length
54-3/16 in.
Color
Blue
Overall Width
24-3/4 in.
Overall Height
39 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-2500-2040-DC
Zoro #
G101798100
UPC #
691215320085
Country of Origin
United States

Dimensions

Overall Length
54-3/16 in.
Overall Width
24-3/4 in.
Overall Height
39 in.
Width
24.75
Height
39 in

Details

Color
Blue
Material
Steel
For Use With
Material Handling

Description

These carts are ideal for quick lifting and ergonomic material handling. Battery-powered units allow operators to raise and lower platform with the push of a button. Unit roll on two (2) rigid and two (2) swivel poly on steel casters. Includes one (1) 12V battery, an on-board charger and battery charge indicator gauge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.