HYDRAULIC ELEVATING CART 20x40 750 LB 12V DC

  • Mfr # CARTD-750-2040-DC

  • Zoro # G901798171


product price:  $3,440.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Width
24.75
Overall Width
24.75
Color
Blue
Material
Steel
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CARTD-750-2040-DC
Zoro #
G901798171
UPC #
691215320092
Country of Origin
United States

Dimensions

Width
24.75
Overall Width
24.75
Height
42 in
Size
53.5625 x 24.75 x 42

Details

Color
Blue
Material
Steel
For Use With
These carts are ideal for quick lifting and ergonomic material handling.
Features
Long battery life for anytime use. Push button control for simple movement. High handle height for proper ergonomic posture. Double scissor design for added lifting strength
Finish
Painted

Description

These carts are ideal for quick lifting and ergonomic material handling. Battery-powered units allow operators to raise and lower platform with the push of a button. Units roll on two (2) rigid and two (2) swivel poly-on-steel casters. Includes one (1) 12V battery, on-board charger and battery charge indicator gauge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.