Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYDRAULIC ELEVATING CART 32x40 2000 12V DC

  • Mfr # CART-2000-3240-DC

  • Zoro # G101798179


product price: $3,315.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Overall Length
52-1/2 in.
Overall Height
39 in.
Overall Width
32-1/2 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-2000-3240-DC
Zoro #
G101798179
UPC #
691215320061
Country of Origin
United States

Dimensions

Overall Length
52-1/2 in.
Overall Height
39 in.
Overall Width
32-1/2 in.
Width
32.5
Height
39 in

Details

Material
Steel
Color
Blue
For Use With
Material Handling

Description

These carts are ideal for quick lifting and ergonomic material handling. Battery-powered units allow operators to raise and lower platform with the push of a button. Units roll on two (2) rigid and two (2) swivel poly-on-steel casters. Includes one (1) 12V battery, an on-board charger and battery charge indicator gauge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.