Zoro Homepage

Hydraulic Manual Adjustable Ergonomic Work Benches, 72" W, 44" Height, 750 lb., Folding

  • Mfr # EWB-6030

  • Zoro # G5439555


product price: $2,194.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Manual Adjustable Ergonomic Work Benches
Workbench/Table Leg Type
Folding
Load Capacity
750 lb.
Finish
Base: Catalyzed Lacquer
Color
Blue/Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWB-6030
Zoro #
G5439555
UPC #
691215018944
Country of Origin
United States

Dimensions

Depth
41.1875"
Width
72"
Height
44"

Details

Workbench/Work Table Type
Manual Adjustable Ergonomic Work Benches
Workbench/Table Leg Type
Folding
Load Capacity
750 lb.
Finish
Base: Catalyzed Lacquer
Color
Blue/Tan
Item
Manual Adjustable Ergonomic Work Benches
Workbench/Table Frame Material
Steel
Workbench/Table Adjustment
Hydraulic

Description

Manual Adj. Ergo Work Bench,60 x 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.