Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Pail Crusher, 5 Gallon

  • Mfr # HPC-405

  • Zoro # G1748229


product price: $3,470.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Blue
Overall Width
27
Features
Crush 5 gallon steel pails quickly and easily to reduce storage space. Unit crushes a steel pail and resets automatically to crush another. Includes pressure relief valve prevents overload and emergency stop button for utmost safety. Features removable legs for mounting and single phase for plug in operation
For Use With
Reduce storage space and disposal costs. Crushes steel pails and resets automatically to crush another pail.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPC-405
Zoro #
G1748229
UPC #
691215130202
Country of Origin
United States

Dimensions

Overall Width
27
Width
27
Size
22.1875 x 27 x 67.5625
Height
67.5625

Details

Item
Hydraulic Pail Crusher,5 Gallon
Material
Steel
Color
Blue
Features
Crush 5 gallon steel pails quickly and easily to reduce storage space. Unit crushes a steel pail and resets automatically to crush another. Includes pressure relief valve prevents overload and emergency stop button for utmost safety. Features removable legs for mounting and single phase for plug in operation
For Use With
Reduce storage space and disposal costs. Crushes steel pails and resets automatically to crush another pail.
Finish
Painted

Description

Hydraulic Pail Crusher,5 Gallon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.