This item is Discontinued.
This item is Discontinued.
Hydraulic Scissor Lift Table, Foot Control, 48"W, 48"L (Discontinued)
Mfr #
EHLT4848-2-43FC
Zoro #
G7456429
UPC # 691215056076
Country of Origin United States
Category Stationary Lift Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- EHLT4848-2-43FC
- Zoro #
- G7456429
- UPC #
- 691215056076
- Country of Origin
- United States
Dimensions
- Platform Length
- 24.375 in
- Overall Length
- 51
- Platform Width
- 48.375 in
- Overall Height
- 7
- Overall Width
- 48.375
- Max. Work Height
- 43 in
- Length
- 51
- Width
- 48.375
Details
- Load Capacity
- 2000
- Item
- Lift Table,Foot Control,48"x48"
- Voltage
- 460 V
- HP
- 2
- Phase
- Three Phase
- Power Source
- Electric - Corded
- Color
- Blue
- Max. Speed Elevated
- 11 sec/ft
- Material
- Steel
Description
Lift Table,Foot Control,48"x48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.