Hydraulic Single Scissor Cart, 1000 lb. Cap, 40"W, 24"L

  • Mfr # CART-1000-DC-CTD

  • Zoro # G5426009


product price:  $6,218.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45-7/8 in.
Overall Width
26-1/4 in.
Overall Length
54-21/64 in.
Material
Steel
Width
26.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-1000-DC-CTD
Zoro #
G5426009
UPC #
691215084703
Country of Origin
China

Dimensions

Overall Height
45-7/8 in.
Overall Width
26-1/4 in.
Overall Length
54-21/64 in.
Width
26.25
Height
45.875 in

Details

Material
Steel
Color
Blue
For Use With
Material Handling

Description

Hydraulic Single Scissor Cart,1K,40 x 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.