Zoro Homepage

HYDRAULIC SINGLE SCISSOR CART AUTO SHIFT

  • Mfr # CART-1000-LD-AS

  • Zoro # G901798119


product price: $1,840.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
37-1/4 in.
Overall Width
31-1/2 in.
Color
Blue
Overall Length
65 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-1000-LD-AS
Zoro #
G901798119
UPC #
691215319836
Country of Origin
United States

Dimensions

Overall Height
37-1/4 in.
Overall Width
31-1/2 in.
Overall Length
65 in.
Width
31.5
Height
37.25 in

Details

Color
Blue
Material
Steel
For Use With
Material Handling

Description

The Auto-Shift Hydraulic Elevating Cart minimizes worker bending and lifting through its ergonomic design and portability. Material can be easily loaded onto a cart from a table, lowered to a safe transporting height, and raised to unload at destination. The two (2) speed auto-shift foot pump includes a soft-lowering down valve. Number of strokes without weight is 13 and with weight 25. The unit moves easily on four (4) polyurethane casters; two (2) swivel with brakes and two (2) rigid. Features an safety velocity fuse in each cylinder.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.