Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impulse Bag Sealer, Width 15.5"

  • Mfr # ISEAL-15T

  • Zoro # G5438828


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Width
21.625
Overall Length
3.375
Overall Height
6.75
Voltage
110 Volts
Seal Width
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISEAL-15T
Zoro #
G5438828
UPC #
691215068246
Country of Origin
China

Dimensions

Overall Width
21.625
Overall Length
3.375
Overall Height
6.75
Seal Width
15.5 in
Width
21.625
Length
3.375
Height
6.75

Details

Item
Bag Sealer
Voltage
110 Volts
Heat Sealing Type
Manual
Watts
600 W
Features
Ideal for packaging bulk mail, literature, catalogs, or small parts. Lightweight and easy to operate. Heat weld that closes each bag tight. Single phase w/ variable temperature control

Description

Bag Sealer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.