Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INCANDECENT SINGLE ARM LOAD LIGHT 24 IN

  • Mfr # LL-SAI-24

  • Zoro # G001795179


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Lamp Watts
100W
Lamp Type
Incandescent 300 watt bulb
Voltage
115 V
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL-SAI-24
Zoro #
G001795179
UPC #
691215319812
Country of Origin
United States

Dimensions

Cord Length
6 ft
Width - Vehicle Lighting
8
Max. Height
14 in.
Length - Vehicle Lighting
24.5
Overall Height
14
Size
24.5 x 8 x 14
Depth
24.5
Overall Width
8 in.
Overall Length
24-1/2 in.
Overall Depth
24-1/2 in.
Usable Width
8 in.

Details

Color
Yellow
Item
24" Incandescent Single Load Lt.
Lamp Watts
100W
Lamp Type
Incandescent 300 watt bulb
Voltage
115 V
Standards
ETL Listed
Housing Material
Steel
Watts
300 W
Includes
(1) Single Arm Load Light
Application
Incandescent Lights offer good color, low replacement cost and turn on in.stantly even in. cold environments
Mounting Type
Hanging - Bolt On
Description/Special Features
Light minimizes freight damage and expedites loading and unloading, Design provides uniform visibility in trailers or around dock areas, Low replacement cost and turns on instantly in cold environments, Adjustable arm allows vertical and horizontal positioning (et C/U.S)
Weight
12
Material
Steel
Accessory Type
Incandescent Single Arm Load Light
Product Type
Dock Loading Lights

Description

A Dock Loading Light minimize freight damage while expediting loading and unloading operations. Designed to provide uniform visibility inside trailers or around dock areas. Offer good color, low replacement cost and turn on instantly even in cold environments. It utilizes a 300 watt bulb (not included). Made for dry locations and is ETL C/U.S listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.