Zoro Homepage

Incandescent Double Arm Load Light, 90"

  • Mfr # LL-90

  • Zoro # G1748448


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Overall Width
8-1/2 in.
Overall Length
37-1/2 in.
Material
Steel
Includes
Adjustable arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL-90
Zoro #
G1748448
UPC #
691215026758
Country of Origin
United States

Dimensions

Overall Width
8-1/2 in.
Overall Length
37-1/2 in.
Overall Height
8-3/8 in.
Size
37-1/2" x 8-1/2" x 8-3/8"
Platform Length
37.5"
Depth
37-1/2 in.

Details

Item
Lifting Equipment Accessories
Color
Yellow
Material
Steel
Includes
Adjustable arm
Assembled
Yes

Description

Incandescent Double Arm Load Light,90 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.