Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil INCANDESCENT DOUBLE ARM, STRUT 40 W/18"FAN LL-SAI-40-FAN

INCANDESCENT DOUBLE ARM, STRUT 40 W/18"FAN (Discontinued)

  • Mfr # LL-SAI-40-FAN
  • Zoro # G301795183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL-SAI-40-FAN
Zoro #
G301795183
UPC #
691215319607
Country of Origin
United States

Dimensions

Cord Length
6 ft / 36 in. Light
Max. Height
32 in.
Width - Vehicle Lighting
21.5
Length - Vehicle Lighting
27.75
Overall Width
21-1/2 in.
Depth
27.75
Size
27.75 x 21.5 x 32
Overall Height
32
Overall Length
27-3/4 in.
Outside Diameter
18
Overall Depth
27-3/4 in.
Usable Width
21-1/2 in.

Details

Item
40" Incandescent Light with Fan
Lamp Type
Incandescent 300 watt bulb
Lamp Watts
300W
Voltage
115 V
Standards
ETL Listed
Housing Material
Steel
Includes
(1) Double Arm Load Light and (1) Fan
Watts
300 W
Mounting Type
Hanging - Bolt On
Description/Special Features
Optional light, fan, bracket and wiring package for ideal operation, Ideal for the 40 dock loading light for maximum efficiency, Features durable construction for added strength and long life, Use in industrial applications for optimal results
Application
Incandescent Lights offer good color, low replacement cost and turn on in.stantly even in. cold environments
Color
Yellow
Weight
32
Material
Steel
Product Type
Dock Loading Lights
Accessory Type
Incandescent Double Arm Strut w/Fan

Description

Optional package: LL-SAI-40 light, fan, brackets and wiring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.