Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INDUSTRIAL PLANTER, GRANITE KHAKI TAN

  • Mfr # OG-IP-65-GKT

  • Zoro # G601795098


product price: $205.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.

Key Features

Material
Plastic
Width
36.25
Length
36.25
Height
29.625
Outside Dia.
36.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OG-IP-65-GKT
Zoro #
G601795098
UPC #
691215343657
Country of Origin
United States

Dimensions

Width
36.25
Length
36.25
Height
29.625
Outside Dia.
36.25
Overall Length
36.25
Overall Width
36.25
Overall Height
29.625
Inside Dia.
24.875 / 30.5
Size
36.25 x 36.25 x 29.625
Depth
36.25

Details

Material
Plastic
Color
Granite Khaki
Net Weight
31
Shape
Cylindrical
Features
Perfect for walk ways or entrances. Large volume capacity. Robust construction to withstand a variety of elements. Sleek and appealing design
Application
Accentuating the landscape aesthetics of your business or home is made easy with an industrial planter.

Description

Accentuating the landscape aesthetics of your business or home is made easy with an industrial planter. With a well-crafted plastic construction, this planter maintains strength in diverse outdoor conditions. Through a healthy volume capacity, this planter allows user to plant a wide variety of vegetation. Includes drip tray to catch excess water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.