Zoro Homepage

Industrial Round Acrylic Mirror, 26" dia.

  • Mfr # CNVX-26

  • Zoro # G1741308


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Height
26 in.
Overall Length
2-3/8 in.
Overall Width
26 in.
Material
Acrylic
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNVX-26
Zoro #
G1741308
UPC #
691215011273
Country of Origin
United States

Dimensions

Overall Height
26 in.
Overall Length
2-3/8 in.
Overall Width
26 in.
Platform Length
2.375"
Width
26
Height
26 in
Size
2-3/8" x 26" x 26"
Length
3 in
Depth
2-3/8 in.

Details

Material
Acrylic
Color
Silver
Item
Industrial Round Acrylic Mirror,26" dia.
Assembled
Yes
Includes
Comes standard with hanging hardware
For Use With
Industrial Setting
Weight
10
Features
Eliminates blind spots and danger areas; Ideal for most industrial settings; Constructed from a lightweight grade A optical acrylic; Comes standard with hanging hardware
Mounting
Hanging Hardware/Brackets
Accessory Type
Industrial Round Acrylic Mirror,26" dia.
Backing Material
Hardboard
Application
Eliminates those blind spots and danger areas found in most industrial settings

Description

Industrial Round Acrylic Mirror,26" dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.