Double Deck Cart, Injection Molded Plastic, 660 lb Load Capacity, 2 Shelves, 17.875"; 18" W (Discontinued)
- Mfr # TRP-1824-2-FB
- Zoro # G4980556
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRP-1824-2-FB
Zoro #
G4980556
UPC #
691215112598
Country of Origin
Japan
Dimensions
Overall Width
17.875"; 18"
Platform Length
31.625"; 23-7/8"
Shelf Length
23-7/8 in
Shelf Width
18"
Caster Width
1-1/4"
Handle Height
33-7/8"
Top Shelf Height
26-1/2"
Caster Diameter
4"
Details
Material
Injection Molded Plastic
Color
Blue
Load Capacity
660 lb
Item
Double Deck Cart
Wheel Type
4" Low Noise Casters
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel with Brake
Caster Material
Rubber
Includes
(1) Plastic Truck Double Deck with Floor Brake
Number of Casters
4
Features
Double platform for more surface area
Assembled
No
Application
The double deck plastic platform creates a durable, yet lightweight construction that can be transferred simply from workstation to workstation
Description
The Plastic Platform Cart Is A Great Addition To The Shipping And Distributing Facilities. The Double Deck Plastic Platform Creates A Durable, Yet Lightweight Construction That Can Be Transferred Simply From Workstation To Workstation. The Unit Rolls On Casters For Smooth Transference Over A Variety Of Terrains, While The Brake Keeps The Unit Steady When Not In Progress. The Attached Handle Creates A More Ergonomic Posture Of Personnel During Use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.