Zoro Homepage

INTERLOCKING PLASTIC DOLLY HANDLE OPTION

  • Mfr # PCS-HDL

  • Zoro # G901793848


product price: $19.15
/ea
Sold in multiples of 2 for $38.30

Key Features

Overall Height
24.5
Overall Length
1
Overall Width
17
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS-HDL
Zoro #
G901793848
UPC #
691215070928
Country of Origin
China

Dimensions

Overall Height
24.5
Overall Length
1
Overall Width
17
Platform Length
1"
Height
24.5
Width
17
Size
1 x 17 x 24.5
Length
1
Depth
1

Details

Material
Plastic
Color
Black
Assembled
Yes
Features
Optional steel handle for ideal operation. Ideal for the interlocking plastic dolly for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
For Use With
PCS-1626
Includes
(1) Plastic Interlocking Dolly Handle Attachment
Weight
9
Application
Optional steel handle for the interlocking plastic dolly.

Description

Optional Steel Handle for the Interlocking Plastic Dolly. Allows the use to maneuver unit at a more ergonomic height. Easily attachable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.