Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil Internestable Portable Rack Base, 60 x 48 BASE-6048

Internestable Portable Rack Base, 60 x 48 (Discontinued)

  • Mfr # BASE-6048
  • Zoro # G5440821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BASE-6048
Zoro #
G5440821
UPC #
691215083706
Country of Origin
United States

Dimensions

Depth
51.75
Overall Length
51.75
Overall Height
18
Overall Width
67.5
Height
18
Width
67.5
Length
51.75
Size
51.75 x 67.5 x 18

Details

Item
Internestable Portable Rack Base,60 x 48,Overall Length 51-3/4"
Material
Steel
Capacity
4000
Color
Blue
Finish
Powder Coat
Features
Rack that will stack and nest for maximum versatility. Change post height with removable posts. All heights noted are for load heights. Large target and pintle for speedy alignment

Description

Internestable Portable Rack Base,60 x 48,Overall Length 51-3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.