Zoro Homepage

Jumbo Manual Drum Faucet, 2" Bung

  • Mfr # JDFT-6PKG

  • Zoro # G5438776


product price: $83.35
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene (LDPE) & Ethylene-Vinyl Acetate (EVA) Mixture
Depth
9
Overall Length
9
Overall Height
6.4375
Overall Width
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JDFT-6PKG
Zoro #
G5438776
UPC #
691215077262
Country of Origin
China

Dimensions

Depth
9
Overall Length
9
Overall Height
6.4375
Overall Width
2.25
Length
9
Height
6.4375
Width
2.25

Details

Item
Jumbo Manual Drum Faucet,2" Bung
Material
Polyethylene (LDPE) & Ethylene-Vinyl Acetate (EVA) Mixture
Color
Yellow
Accessory Type
Jumbo Manual Drum Faucet,2" Bung

Description

Jumbo Manual Drum Faucet,2 In. Bung

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.